Workshop vernier calliper
Workshop calliper
CAL-WRKSHP-(IN MSRE)-(50-500MM)
Art.-no. 071576 12
EAN 4011231748858
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special gauge steel, stainless, chrome-plated
- Accuracy to DIN 862
- With locking screw
- For internal measurement (top graduation) and external measurement (bottom graduation)
Datasheets(X)
Max. length measuring range | 500 mm |
Min./max internal length measuring range | 50-500 mm |
Vernier scale | 0.05 mm |
Length of jaw | 150 mm |
Product weight (per item) | 3070.000 g |
Min./max. length measuring range | 0-500 mm |