Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Workshop trolley set 8.8 259 pieces

Workshop trolley Basic 8.8 set 259 pieces
WORKSHOP TROLLEY BASIC 8.8

Art.-no. 0988000932

EAN 4062856191031

-,--
price per selected packing unit
| Individual prices for customers after login
Workshop trolley set 8.8 259 pieces

Art.-no. 0988000932

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Workshop trolley set 8.8 259 pieces including:
1 x
BASIC 8.8 system workshop trolley

WRKSHPTRLY-BASIC-8.8-7DR-RAL3020

Description:
Traffic red RAL 3020; Number of drawers: 7 PCS
Spacious and resilient workshop trolley
Quantity: 1 x
1 x
System assortment 4.4.1, socket wrench 1/2 inch 16 pieces

SKTWRNCH-SET-1/2IN-16PCS

Quantity: 1 x
1 x
System assortment 4.4.1, Multi ratchet combination wrench 8 pieces

RTCHCOMBIWRNCH-SET-MULTI-8PCS

Description:
8 PCS
Quantity: 1 x
1 x
System assortment 8.4.1, screwdriver 21 pieces

SCRDRIV-SET-BMOP-21PCS

Quantity: 1 x
1 x
System assortment 8.4.1, circlip pliers 25 pieces

CRCLIPPLRS-SET-25PCS

Quantity: 1 x
1 x
System assortment 8.4.1, combination wrench 27 pieces

COMBIWRNCH-SET-27PCS

Quantity: 1 x
1 x
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 108 pieces

SKTWRNCH-SET-MIXED-108PCS

Quantity: 1 x
1 x
System assortment 8.4.1, combination wrench 29 pieces

COMBIWRNCH-SET-MERCEDES5-29PCS

Quantity: 1 x
1 x
System assortment 8.4.1, striking tool and files 24 pieces

STRKTL/FILE-SET-MB-24PCS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information