Workshop scheduler, two rows DIN A4
Workshop planner, 2-row
WRKSHPPLANR-2ROWS-10RACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Professional organisation tool for staff planning, scheduling and order documentation
Prevents bottlenecks and idle time
Deviations from schedule are immediately identifiable
Keeps processes running smoothly and reduces downtime
Additional storage compartment
Timeless, modern and robust design
Easy to mount, includes fastening material
Supplied without name plates or order sleeves
Datasheets(X)
Material | Polypropylene - wood |
Colour | Grey |
Number of rails | 10 PCS |
Number of rows | 2 PCS |
Height | 1282 mm |
Width | 554 mm |
Depth | 76 mm |
Insertion depth | 210 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!