Workshop scheduler, one row DIN A4
Workshop planner, 1-row
WRKSHPPLANR-1ROW-10RACK-METAL-GRAU
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Professional organisation tool for staff planning, scheduling and order documentation
Prevents bottlenecks and idle time
Deviations from schedule are immediately identifiable
Keeps processes running smoothly and reduces downtime
Timeless, modern and robust design
Easy to mount, includes fixings
Supplied without name plates or order sleeves
Datasheets(X)
Material | Metal |
Number of rails | 10 PCS |
Number of rows | 1 PCS |
Height | 1278 mm |
Width | 315 mm |
Depth | 74 mm |
Insertion depth | 210 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!