Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Workshop scheduler, one row DIN A4

Workshop planner, 1-row
WRKSHPPLANR-1ROW-10RACK-METAL-BLUE

Art.-no. 0824010088
EAN 4046777138856

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For DIN A4 order protector sleeves or DIN A4 clipboards

Professional organisation tool for staff planning, scheduling and order documentation


Prevents bottlenecks and idle time



Deviations from schedule are immediately identifiable


Keeps processes running smoothly and reduces downtime



Timeless, modern and robust design



Easy to mount, includes fixings

Notice

Supplied without name plates or order sleeves

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Metal

Colour

Blue, Grey

Number of rails

10 PCS

Number of rows

1 PCS

Height

1278 mm

Width

315 mm

Depth

74 mm

Insertion depth

210 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Order protector with rip-tape fastening

FILEFLDR-DINA4-HOKLP-GREY

With reinforced key pocket on reverse side
x 10 pcs
Order protector with rip-tape fastening

FILEFLDR-DINA4-HOKLP-BLACK

With reinforced key pocket on reverse side
x 10 pcs
Order protector with rip-tape fastening

FILEFLDR-DINA4-HOKLP-BLUE

With reinforced key pocket on reverse side
x 10 pcs
Order protector with rip-tape fastening

FILEFLDR-DINA4-HOKLP-YELLOW

With reinforced key pocket on reverse side
x 10 pcs
Order protector with rip-tape fastening

FILEFLDR-DINA4-HOKLP-RED

With reinforced key pocket on reverse side
x 10 pcs
Order protector with rip-tape fastening

FILEFLDR-DINA4-HOKLP-GREEN

With reinforced key pocket on reverse side
x 10 pcs
Order protector with magnetic fastening

PROTPOKT-FOR-ORDER-DINA4-MAGNET-BLCK

Solid design with reinforced key pocket on the back
x 10 pcs
Order protector with magnetic fastening

PROTPOKT-FOR-ORDER-DINA4-MAGNET-BLUE

Solid design with reinforced key pocket on the back
x 10 pcs
Order protector with magnetic fastening

PROTPOKT-FOR-ORDER-DINA4-MAGNET-RED

Solid design with reinforced key pocket on the back
x 10 pcs
Clipboard

CLIPBRD-DINA4-BLACK

Excellent block fixing with a maximum holding width of approx. 0.9 cm
x 12 pcs
Clipboard

CLIPBRD-DINA4-RED

Excellent block fixing with a maximum holding width of approx. 0.9 cm
x 12 pcs
Clipboard

CLIPBRD-DINA4-BLUE

Excellent block fixing with a maximum holding width of approx. 0.9 cm
x 12 pcs
Order protector with magnetic fastening

PROTPOKT-FOR-ORDER-DINA4-MAGNET-GREEN

Solid design with reinforced key pocket on the back
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Workshop scheduler, three rows DIN A4

WRKSHPPLANR-3ROWS-10RACKS

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
Workshop scheduler, five rows DIN A4

WRKSHPPLANR-WIDE-6RACK

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
Workshop scheduler, five rows DIN A4

WRKSHPPLANR-WIDE-10RACK

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
Workshop scheduler, five rows DIN A4

WRKSHPPLANR-WIDE-15RACK

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
Workshop scheduler, two rows DIN A4

WRKSHPPLANR-2ROWS-10RACK

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
Workshop scheduler, two rows DIN A4

WRKSHPPLANR-2ROWS-15RACK

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
Workshop scheduler, one row DIN A4

WRKSHPPLANR-1ROW-10RACK

For DIN A4 order protector sleeves or DIN A4 clipboards
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information