Workshop charger DEFA 125/60 A 12/24 V
DEFA Workshop charger 12/24V - 125/60A
CHRG-BTRY-DEFA-12/24V-125A-5M
Art.-no. 0510956125
EAN 7323207090005
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The DEFA WorkshopCharger 125A is based on advanced switch-mode technology and helps maintain optimal battery performance and durability. It is compatible with all vehicle batteries, including wet, AGM, EFB, gel and lithium-ion batteries. With its ability to provide a continuous output of 125 A, the WorkshopCharger 125A is perfect for all ECU programming and diagnostic jobs. The intuitive screen and menu options make it a flexible and versatile workshop charger for any type of task.
User-friendly
Intuitive user interface, display with menu in local language and intelligent functions. The temperature-controlled fan minimises operating noise.
Optimal charging
The charger automatically compensates for the ambient temperature and can be used in both charging and power supply modes.
Expert mode
The charging voltage, charging current and maintenance charge can be adjusted by the user.
Safety
WorkshopCharger 125A is non-sparking and protected against reverse polarity and short circuits.
Flexible use
The removable cables are easy to connect and disconnect to improve the user-friendliness. The cable can also be replaced, extending the service life of the charger. The charger can be both mounted on a wall
and used as a mobile device.
Durability
The charger is made of heavy-duty materials and has an IP20 protection rating.
Datasheets(X)
Check the air filter regularly and clean it if necessary. Make sure all contacts are clean and dry.
Charging current at 12 V | 125 A |
Charging current at 24 V | 60 A |
Power supply voltage | 230 V |
Min. charging voltage | 2 V |
Max. charging voltage | 32 V |
IP protection class | IP 20 |
Cable length | 5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5.0 m |
Cable cross section | 25 mm² |
Product weight (per item) | 7.200 kg |
Colour | Black-red |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Approval mark | CE |