Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Workbench height-adjustable via hand crank

Workbench PRO height-adjustable via hand crank
WORKTABLE-PRO-WTHK15-RAL7016-1500MM

Art.-no. 0957315115

EAN 4062856577040

-,--
price per selected packing unit
| Individual prices for customers after login
Workbench height-adjustable via hand crank

Art.-no. 0957315115

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The working height can be flexibly and quickly adapted to the respective physical height and the component to be processed.
  • Ergonomic workplace design prevents premature fatigue and back problems in employees, both during sitting and standing work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for work processes requiring frequent and flexible changes in working height.

Type description

WTHK15

Width x depth

1500 x 750 mm

Min./max. working height

730-1030 mm

Colour of frame

Anthracite grey RAL 7016

Surface

Powder-coated

Material

Sheet steel

Load capacity

200 kg

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Surface of the tabletop

Transparent lacquered

Design

Height adjustable with crank

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Worktop support

WRKTPCOV-PVC-TRANSPARENT-1500X750X3

The PVC worktop cover protects the work surface and sensitive components from contamination and mechanical stress.
x 1 pcs
Worktop support

WRKTPCOV-OILRESIS-PVC-TRANSP-1500X750X3

The PVC worktop cover is oil- and petrol-resistant and protects the work surface and the components to be machined from contamination and mechanical stress
x 1 pcs
Anti-fatigue mat with textured surface

FLRMAT-KNOB-BLACK-NITRIL-60X90CM

Floor mat made from natural rubber for heavy-duty applications at static standing workstations
x 1 pcs
Anti-fatigue mat with textured surface

FLRMAT-KNOB-BLACK-NITRIL-90X120CM

Floor mat made from natural rubber for heavy-duty applications at static standing workstations
x 1 pcs
Swivel work chair PRO With synthetic leather cover

WRKCHR-WRKSHP-ARTIFCLLEATHR-PRO

For the most demanding ergonomic requirements
x 1 pcs
Swivel work chair PRO With fabric cover

WRKCHR-WRKSHP-FABRIC

For the most demanding ergonomic requirements
x 1 pcs
Mounting frame set For workbenches

FRM-WRKBNCH-SET1-1500X450MM-RAL7016

Mounting frame with perforated panel for the clear storage of tools and small parts.
x 1 pcs
Mounting frame set For workbenches

FRM-WRKBNCH-SET1-1500X450MM-RAL7035

Mounting frame with perforated panel for the clear storage of tools and small parts.
x 1 pcs
Mounting frame set For workbenches

FRM-WRKBNCH-SET2-1500X800MM-RAL7016

Mounting frame with perforated panel for the clear storage of tools and small parts.
x 1 pcs
Mounting frame set For workbenches

FRM-WRKBNCH-SET2-1500X800MM-RAL7035

Mounting frame with perforated panel for the clear storage of tools and small parts.
x 1 pcs
Mounting frame set 3 for workbenches

FRM-WRKBENCH-SET3-1500X1270MM-RAL7016

Mounting frame with perforated panel and tray shelf for the custom design of workbenches for an ergonomic work space.
x 1 pcs
Mounting frame set 3 for workbenches

FRM-WRKBENCH-SET3-1500X1270MM-RAL7035

Mounting frame with perforated panel and tray shelf for the custom design of workbenches for an ergonomic work space.
x 1 pcs
Mounting frame set 4 for workbenches

FRM-WRKBNCH-SET4-1500X1270MM-RAL7016

Mounting frame with perforated panel, two tray shelves and boom with LED work lamp for the custom design of workbenches for an ergonomic work space.
x 1 pcs
Mounting frame set 4 for workbenches

FRM-WRKBNCH-SET4-1500X1270MM-RAL7035

Mounting frame with perforated panel, two tray shelves and boom with LED work lamp for the custom design of workbenches for an ergonomic work space.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information