Work sweater Job+
Work zip-neck sweater Job+
SWEATSHIRT 1/2 ZIP JOB+ NAVY XXL
Art.-no. M450249004
EAN 4251012138090
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sturdy zip
- Elasticated cuffs and hem
- Reinforcement tape in a contrasting colour and reinforced seams
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Dark blue |
Size | XXL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |