Wooden umbrella
Walking-stick umbrella
UMBRELLA-PRNT-STICK-PACKAGE-1COLO-60PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Strap with hook-and-loop fastener
Sturdy
With strong metal spokes
Wide range of colours
Available in 12 different colours
Possibility of silver or black printing on one section
Print area: Width: 170 - 280 x height 210 mm
Possibility of purchasing assorted colour of umbrellas in batches of 12 if the printing colour is the same for all umbrellas.
Datasheets(X)
Ideal promotional gift: Practical and useful with an excellent promotional impact
Colour | Optional |
Opening mechanism | Self-opening |
Material of stave | Metal |
Material of handle | Plastic |
Material of stringing | Polyester |
Length | 83 cm |
Design of the handle | Curved |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!