Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wooden standing ladder with rungs

Wooden standing ladder with rungs and chain
STANDLDR-WO-2X5RUNGS

Art.-no. 0962933805

EAN 4099618442841

-,--
price per selected packing unit
| Individual prices for customers after login
Wooden standing ladder with rungs

Art.-no. 0962933805

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With tear-proof chain to prevent expansion
  • Rungs made from compact and hard wood

  • Bucket hook integrated in hinge

  • With clamping bolts as side rail clamps

  • With transport protection on the ladder base
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Wood

Material of beam

Wood

Material of rungs

Wood

Number of rungs

2 x 5

Length

1.5 m

Width (bottom)/width (top)

510/400 mm

Beam dimensions

590 mm x 220 mm

Rung distance

280 mm

Rung dimensions

20 x 50 mm

Stand area according to TRBS 2121-2

No

Stride length

1.00 m

Height, vertical

1.39 m

Load capacity

150 kg

Stand height

0.76 m

Working height

2.26 m

Reaching height

2.76 m

Weight

7.70 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Parquet ladder shoe set

PARQ-SH-WOSTEP/HYBRID-LDR-4PCS-78X64X29

For wooden standing ladders with steps, wooden standing ladders with rungs (versions from September 2020) and hybrid ladders
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information