Wooden box
Wooden case
WOCASE-F.WOODCHISEL
Art.-no. 0715939001
EAN 4047376160743
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two-component handle bevelled-edge chisels with blade widths of 35 mm and 40 mm will not fit in this wooden box!
Datasheets(X)
Height (C) | 43 mm |
Width (A) | 310 mm |
Depth (B) | 215 mm |
Material | Wood |
Product weight (per item) | 780.000 g |