Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wood milling cutter assortment 3 pieces

Wood milling cutter assortment 3 pcs
CTR-SET-3PCS

Art.-no. 0612000003

EAN 4099618803291

-,--
price per selected packing unit
| Individual prices for customers after login
Wood milling cutter assortment 3 pieces

Art.-no. 0612000003

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of TC-tipped milling cutters for the most common applications in soft and light wood, compact and hard wood and panels
  • The set of three pieces includes a groove cutter, a rounding cutter and a flush cutter

  • The basic equipment with three different cutters is ideally suited for various milling tasks in wood materials

  • High-quality carbide cutting edges ensure a long service life

  • Precision and high cutting capacity when processing wood

  • With a shank diameter of 8.0 mm, the cutters can be used on many common routers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For the most common applications in soft and light wood, compact and hard wood and panels

Number of pieces in assortment/set

3 PCS

Material of cutting edge

Carbide

Direction of rotation

Clockwise rotation

Wood milling cutter assortment 3 pieces including:
1 x
Groove cutter for wood With cutting bit

CTR-SL-DRLEDG-TC-S8-8X55MM

Description: For grooving, formatting and seaming in soft and light wood, compact and hard wood and sheet materials
Quantity: 1 x
1 x
Rounding milling cutter for wood With ball bearing

RDCTR-BALBEAR-TC-S8-D22,7-L52MM

Description: For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
Quantity: 1 x
1 x
Flush milling cutter for wood With ball bearing

FLUSHCTR-BALBEAR-TC-S8-D12,7-L65MM

Description: For joining and flush milling with spacing ring in soft and light wood, compact and hard wood and sheet materials
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information