Dry abrasive paper disc wood KP perfect
Wood sandpaper disc KP PERFECT
DSPAP-HOKLP-MULTIHOLE-P120-D125MM
KP PERFECT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal material removal and long service life when used for pre-sanding and dust-free work
Significantly improved dust extraction thanks to the multi-hole design
The non-perforated discs (art. no. 0583550*) are also suitable for edge sanders.
Datasheets(X)
Form | Washer |
Diameter (Ø) | 125 mm |
Grid size | P120 |
Hole pattern | Multiple perforations |
Adhesive system | Hook and loop |
Suitable machines | Random orbit sander D 125 |
Material of abrasive medium | Aluminium oxide (white corundum) |