Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wood connector plate

WOCONPLT-SZ20-63X23X4

Art.-no. 090725020

EAN 4011231854856

-,--
price per selected packing unit
| Individual prices for customers after login
Wood connector plate

Art.-no. 090725020

-,--
price per selected packing unit
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Design: Serrated common beech

  • High strength as connection plate expands slightly when glued
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal connection system for surfaces, corners and frames; flat or bevelled

Length (l1)

63 mm

Width (b1)

23 mm

Thickness (h1)

4 mm

Size

20

Length x width x thickness

63 x 23 x 4 mm

Material

Red beech

Design

Fluted

Installation length

65 mm

Installation depth

12 mm

Installation thickness

4 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cold wood glue D3

WOCLDGLU-D3-12KG

For particularly demanding wood bonding in indoor and outdoor applications
x 1 pcs
Cold wood glue D3

WOCLDGLU-D3-28KG

For particularly demanding wood bonding in indoor and outdoor applications
x 4 pcs
Cold wood glue D3

WOCLDGLU-D3-500G

For particularly demanding wood bonding in indoor and outdoor applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information