Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wood connection plate cutter CNC

Wood connecting plate cutter CNC
CTR-CONPLT-WO-CNC-22X100MM-Z2+2

Art.-no. 5467010008

EAN 4065746797740

-,--
price per selected packing unit
| Individual prices for customers after login
Wood connection plate cutter CNC

Art.-no. 5467010008

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brazed for creating high quality grooves in MDF, panel materials, homogeneous wood-composite materials as well as in chipboard and sandwich composite panels.
  • Suitable for all types of materials through soldered-on tungsten carbide tips in trapezoidal tooth, special design

  • For grooving Lamello connections and cutting grooves for corner and longitudinal connections

  • Frame design with round, closed shape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness x drill hole

100 x 8 x 22 mm

Number of teeth

4 PCS

Max. rotation speed

13300 1/min

Material to be processed

Softwood, Hardwood, Raw sheet material, Veneered sheet material, Plastic-coated sheet material, MDF, Laminated panels, Plywood, Fibreboard

Suitable for

Minispot system

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter for CNC circular saw blade/wood connecting plate cutter

MNT-SAW BLADE-CNC-110X30MM

Flange with straight shank for mounting circular saw blades and wood connecting plate cutters using screw connections.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information