Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wood clamp

Wooden cam clamp
CLMP-WOSCR-SPNW800MM

Art.-no. 071567 26

EAN 4011231746014

-,--
price per selected packing unit
| Individual prices for customers after login
Wood clamp

Art.-no. 071567 26

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight quick-action clamp with stepless pressure adjustment and cork surface
  • Top-quality white beech on the upper and lower parts and cam lock nut and bright galvanised steel rail for outstanding robustness

  • Stepless adjustment of the clamping pressure by means of cam lever for ease of use

  • Non-slip cork surface prevents pressure points and damage, making it ideal for gentle clamping

  • Round recesses in the upper and lower part make it ideal for round components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. external clamping width

800 mm

Overhang

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information