Women's Job+ sweat jacket
Ladies' sweat jacket
SWEAT JACKET LADY JOB + BLACK M
Art.-no. M550255001
EAN 4255576559599
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reinforced neck, reinforced seams
- Sturdy full zip
- Two side pockets with zip
- Great customisation options
Datasheets(X)
Colour | Black |
Size | M |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |