Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wireless wall switch

Wall switch with double rocker for LED-T-12-4 AW
SWTCH-EL-WALL-SW-DOUB-RO-LED-T-12-4-EW

Art.-no. 0976502425
EAN 4056807727011
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
Plastic wireless wall switch with double rocker switch for LED transformer LED-T-12-4-AW

Wireless wall switch for insertion in many common mounting frames with the following functions:


  • Turn light on/off

  • Continuous dimming

  • Continuous adjustment of colour temperature

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

3 V

Material of housing

Plastic

Colour of housing

White

Length

86 mm

Width

86 mm

Height

14 mm

Frequency

833 MHz

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x wall switch for LED-T-12-4-EW

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer LED-T-12-4 AW

TRAFO-LED-12V-15W-LED-T-12-4-E-W

LED transformer 12 V with 1-channel colour and dimming radio control
x 1 pcs
LED transformer LED-T-12-4 AW

TRAFO-LED-12V-30W-LED-T-12-4-E-W

LED transformer 12 V with 1-channel colour and dimming radio control
x 1 pcs
LED transformer LED-T-12-4 AW

TRAFO-LED-12V-60W-LED-T-12-4-E-W

LED transformer 12 V with 1-channel colour and dimming radio control