Wireless transmitter 2-channel
Wireless transmitter for multiple lock ENEO
WRELTRANSMITR-(F.MULTILOK-ENEO)-2CHAN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Each button on the hand-held transmitter can be assigned to an Eneo CC multi-point lock
- Very small, compact design
- High level of security
- Every time the lock is unlocked, a new transmission code is generated and sent in encrypted form
The wireless receiver (integrated into the Eneo CC lock) has a specific code.
Only if the codes from the wireless receiver and hand-held transmitter match are the signals from the transmitter accepted by the receiver.
Up to 30 wireless hand-held transmitters can be programmed for each lock.
Delivery time approx. 15 working days after receipt of order.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Compatible with | Electrical multi-point locking Eneo CC |
Material | Metal/Plastic |
Surface | Chrome / A2 appearance |
Colour | Black |
Width (B) | 30 mm |
Length x width x height | 55 x 30 x 13.5 mm |
Transmission technology | Rolling Code |
Output voltage | 12 V/AC |
Frequency | 433.92 MHz |
Min. transmission power (in dBm) | 4.77 dBm |
Max. transmission power (in dBm) | 10 dBm |
Min./max. ambient temperature | -20 to 72 °C |
Conditions for coverage distance | at free visibility to the door and full battery |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery life | 18 - 24 months |
Radio approval | CZ |
Standards | EN 300220-1, EN 300220-2, EN 301489-1, EN 301489-3, EN 62479, EN 60950-1 |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!