Wireless motion detector
Wireless motion detector with twilight function
SWTCH-EL-RADIO-REMOTE-MOTION-SENSOR-12V
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Can be used in conjunction with 1-channel colour and dimming control 12V and transformer LED-T-12-5
- Functions: On/off, dimming and changing the colour temperature
- With twilight function
- Easy installation with magnetic mount
Datasheets(X)
![]() | |
Type of assembly | Screw-on |
Input voltage | 3 V |
Material of housing | Plastic |
Colour of housing | White |
Length | 87 mm |
Width | 29 mm |
Height | 19 mm |
Frequency | 2.4 GHz |
IP protection class | IP 20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!