Wireless dimming controller
Wireless dimming controller 24V w 4-chan rem ctrl
SWITCH-EL-4C-W-DIMMCONTR-24V-80W
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Wireless dimming control with 4-channel remote control, with the following functions
- Switching light on/off via remote control
- Continuous dimming via remote control
- With four-channel radio remote control, four dimming controls can be activated separately
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 24 V |
Output voltage | 24 V |
Output power | 80 W |
Connection type (primary) | Plug-in system LD2 |
Connection type (secondary) | Plug-in system LD2 |
Cable length (primary) | 100 mm |
Cable length (secondary) | 100 mm |
Number of connections | 12 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 78 mm |
Width | 40 mm |
Height | 16 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 1 x dimming controller 24 V/80 W incl. 0.1 m connection line with LD2 plug system on the primary side and 0.1 m connection line with distributor box, LD2 plug system on the secondary side, 1 x 4-channel remote control |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!