Wireless dimming and colour control
Remote colour and dimming controller 24V
SWITCH-EL-W-COL-DIMM-CONTR-24V-W-1C-IRC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wireless colour and dimming control with or without remote control, with the following functions:
- Switching light on/off via remote control
- Continuous adjustment of the colour temperature via remote control
- Continuous dimming via remote control
- With 4-channel wireless remote control, 4 colour/dimming controls can be controlled separately
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Control system | With installation radio control |
Input voltage | 24 V |
Output voltage | 24 V |
Output power | 75 W |
Cable length (primary) | 100 mm |
Cable length (secondary) | 100 mm |
Number of connections | 4 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 96 mm |
Width | 45 mm |
Height | 16 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 1 x colour and dimming controller 24 V/75 W with 4-way distributor, 1 x 1-channel built-in remote control |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!