Wireless colour and dimmer control for FLB-24-19-EW
LED colour control for FLB-24-19-EW
RC-SWTCH-EL-FARB-CONTROLLER-F-FLB-24-19
Art.-no. 0976506101
EAN 4062856506361
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Dimming control
- Colour temperature control (3000 - 6500K)
Datasheets(X)
![]() | |
Control system | With add-on remote radio control |
Min./max. input voltage | 12-24 V |
Min. input voltage | 12 V |
Max. input voltage | 24 V |
Min. output power | 144 W |
Max. output power | 288 W |
Connection type (primary) | Screw terminal |
Connection type (secondary) | Screw terminal |
Number of connections | 1 |
Material of housing | Aluminium |
Colour of housing | Silver |
Length | 65 mm |
Width | 38 mm |
Height | 25 mm |
Frequency | 1000 Hz |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
