Wireless IR sensor switch 12 V/24 V
IR sensor wireless 12/24 V for LED-T-12/24-1
SWTCH-EL-IR-SENS-LED-T-12/24-1-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wireless IR sensor switch
- Function: On/off proximity switch, brightness adjustment by touch / On/off by proximity, adjustment of brightness by touch
- Battery-operated
- Versions available for surface-mounted or recessed installation
- Range max. 6 m
Datasheets(X)
Min./max. input voltage | 12-24 V |
Type of assembly | Screw-on |
Min. input voltage | 12 V |
Max. input voltage | 24 V |
Number of sensors | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 43 mm |
Width | 43 mm |
Height | 10 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!