Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wireless IR sensor switch 12 V/24 V

IR sensor wireless 12/24 V for LED-T-12/24-1
SWTCH-EL-IR-SENS-LED-T-12/24-1-BLACK

Art.-no. 0976502764
EAN 4065233098909
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
In connection with the control box for LED transformer LED-T-12/24-1
  • Wireless IR sensor switch

  • Function: On/off proximity switch, brightness adjustment by touch / On/off by proximity, adjustment of brightness by touch

  • Battery-operated

  • Versions available for surface-mounted or recessed installation

  • Range max. 6 m
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. input voltage

12-24 V

Type of assembly

Screw-on
For embedding

Min. input voltage

12 V

Max. input voltage

24 V

Number of sensors

1 PCS

Material of housing

Plastic

Colour of housing

Black

Length

43 mm

Width

43 mm

Height

10 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Variable LED transformer 12 V/24 V

TRAFO-LED-12/24V-18W-LED-T-12/24-1

With a plug-in 6-way or 8-way lamp distributor with or without radio control
x 1 pcs
Control box 12 V with 6-way distributor

SWTCH-EL-CONTR-BOX-12V-LED-T-12/24-1

For plugging into LED transformer LED-T-12/24-1
x 1 pcs
Control box 24 V with 6-way distributor

SWTCH-EL-CONTR-BOX-24V-LED-T-12/24-1

For plugging into LED transformer LED-T-12/24-1