Wire stripping pliers
Wire stripping pliers
WRESTR-ADJ-160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-quality tool steel
Long service life and precision of cutting surfaces.
For single, multi and fine-wire conductors
Opening spring opens pliers automatically
Ergonomic and non-slip 2-component comfort handle with narrow collar profile
Comfortable working and optimum power transmission.
Adjustment screw can be fixed in place with knurled nut
Surface: entirely ground and chrome-plated
Joint: lap
Datasheets(X)
Length (L) | 160 mm |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Surface | Chrome plated |
Length in inches | 6 in |