Wire stripping pliers AS 61 PLUS
Wire stripping pliers AS 61 PLUS
WRESTRPLRS-SLFADJ-AS61PLUS-(0,2-6SMM)
Art.-no. 0714108006
EAN 4062856506477
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
- Adjustable longitudinal stop: 6-18 mm
- Integrated cable cutters: Up to 2.5 mm²
- Ergonomically shaped 2-component handle for comfortable and effortless work
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping single-core cables insulated with PVC/silicone/rubber, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Type description | AS 61 PLUS |
Blade geometry | V-shaped |
Min./max. wire cross section | 0.2-6.0 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 24-10 |
Length x width x height | 200 x 28 x 165 mm |
Material | Plastic / metal |
Material of handle | Plastic |