Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire stripping and crimping pliers QUADRO

Wire stripping and ferrule crimping pliers QUADRO
WRESTRPLRS-SLFADJ-QUADRO-(0,5-2,5SMM)

Art.-no. 0714108501
EAN 4062856506408

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Four functions (cutting, stripping, twisting, crimping) in one tool - saves time and money
  • For crimping wire end ferrules on reels in line with VDE 0609 part 1 (profile form: trapezoid)

  • Integrated cable cutters: Up to 2.5 mm²

  • Precise longitudinal stop for even stripping

  • Twist system prevents the stranded wires from fraying to ensure reliable insertion of the conductor into the wire end ferrule

  • Integrated forced locking system ensures uniform and high-quality crimps

  • Quick magazine changes

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U

Type description

QUADRO

Blade geometry

Straight

Min./max. wire cross section

0.5-2.5 mm²

Min./max. American Wire Gauge (AWG) (AWG)

20-13

Length x width x height

173 x 30 x 98 mm

Material

Plastic / metal

Material of handle

Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire end ferrule with plastic sleeve strips

WENDFER-CU-(J2N)-WHITE-MG-0,5X14,0

Dimensional tolerances to DIN 46228 Part 4
x 500 pcs
Wire end ferrule with plastic sleeve strips

WENDFER-CU-(J2N)-GREY-MG-0,75X14,0

Dimensional tolerances to DIN 46228 Part 4
x 500 pcs
Wire end ferrule with plastic sleeve strips

WENDFER-CU-(J2N)-RED-MG-1,0X14,0

Dimensional tolerances to DIN 46228 Part 4
Wire end ferrule with plastic sleeve strips

WENDFER-CU-(J2N)-BLACK-MG-1,5X14,0

Dimensional tolerances to DIN 46228 Part 4
x 500 pcs
Wire end ferrule with plastic sleeve strips

WENDFER-CU-(J2N)-BLUE-MG-2,5X14,0

Dimensional tolerances to DIN 46228 Part 4
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Magazine For QUADRO wire-stripping and crimping pliers

MG-(F.0714108501)

For wire end ferrules with plastic sleeves, strip 0.5-2.5 mm²
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information