Wire rope clamp DIN 741, zinc-plated steel
DIN 741 steel zinc plated
CBLCLMP-DIN741-(A2K)-D1/2-13,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Due to the withdrawal without replacement of the DIN 741 wire rope clamp, it is recommended that wire rope clamp DIN EN 13411-5 is used. From M5 the cable clamp is available as DIN EN 13411-5. For this, see art. no. 052005/0520065/052008/0520010/0520013/0520016/0520019/0520022/0520026/0520030
Datasheets(X)
Wire rope clamps for cable end connections with minor requirements. For safety requirements, wire rope clamps in accordance with DIN EN 13411-5 must be used.
The clamping jaw must always be attached to the loaded part of the rope. Where a thimble is used in the loop design, the first wire rope clamp should be attached directly to the thimble. The distance between the wire rope clamps should be at least one wire rope clamp t. Whereby t is the width of the clamping jaw.
![]() | |
Standards | DIN 741 |
Material | Steel |
Surface | Zinc plated |
Suitable for rope diameter (d) | 13.0 mm |
Grip width (t) | 18 mm |
Thread type x nominal diameter (d1) | M10 |
Height (h1) | 55 mm |
Width (b1) | 42 mm |
RoHS-compliant | Yes |
