Wire nail DIN 1151, steel, plain
DIN 1151 steel plain
NL-DIN1151-2,5KG-2,5X55
Art.-no. 047852555
EAN 4038898080077
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 55 mm |
Material | Steel |
Surface | Plain |
Weight of content | 2.5 kg |
Number of pieces per packing unit | 1250 PCS |
DIN | 1151 |
RoHS-compliant | Yes |
