Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire end ferrules, uninsulated, assortment 1200 pieces in system case

Wire end ferrule assortment, uninsulated Sysko
WENDFER-SYSKO-UNINSU-(J2N)-1200PCS

Art.-no. 5964055700

EAN 4046777770193

-,--
price per selected packing unit
| Individual prices for customers after login
Wire end ferrules, uninsulated, assortment 1200 pieces in system case

Art.-no. 5964055700

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • According to DIN 46228 Part 1

  • UL and CSA certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6

System dimensions

4.4.1

Wire end ferrules, uninsulated, assortment 1200 pieces in system case including:
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-0,5X6,0

Description:
0.5 mm² 6 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-0,75X6,0

Description:
0.75 mm² 6 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-0,75X10,0

Description:
0.75 mm² 10 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-1,0X6,0

Description:
1.0 mm² 6 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-1,0X10,0

Description:
1.0 mm² 10 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-1,5X7,0

Description:
1.5 mm² 7 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-1,5X10,0

Description:
1.5 mm² 10 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-1,5X12,0

Description:
1.5 mm² 12 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-2,5X7,0

Description:
2.5 mm² 7 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-2,5X12,0

Description:
2.5 mm² 12 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-4,0X12,0

Description:
4.0 mm² 12 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
100 x
Wire end ferrule without plastic sleeve

WENDFER-DIN46228-CU-(J2N)-10,0X18,0

Description:
10.0 mm² 18 mm
Expanded sleeve for splicing-free cable entry
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping tool with front loading

CRMPPLRS-(0,08-16SMM)-(16/4F)

For insulated and non-insulated wire end ferrules
x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
Crimping tool compact with parallel loading

CRMPPLRS-(0,14-16SMM)-(16/4S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool with parallel loading

CRMPPLRS-(0,08-16SMM)-(16/4S)

For insulated and non-insulated wire end ferrules
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information