Wire end ferrule without plastic sleeve
Wire end ferrule UL-/CSA certified
WENDFER-DIN46228-CU-(J2N)-2,5X12,0
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37868908.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37868914.jpg)
Register now and access more than 125,000 products
- DIN 46228, part 1 and similar
- UL certified (from 0.5 mm²), CSA certified
- Made in Germany
Datasheets(X)
For fine and extremely fine wire conductors, e.g. according to DIN EN 60228 Class 5 and 6
Wire cross section | 2.5 mm² |
Length (L) | 12 mm |
Sleeve inside diameter | 2.2 mm |
Sleeve-wall thickness | 0.15 mm |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!