Wire end ferrule without plastic sleeve DIN 46228 Part 1
Wire end ferrule
WENDFER-DIN46228-CU-(J2N)-1,5X7,0
Art.-no. 0557175928
EAN 4049557335704
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Wire cross section | 1.5 mm² |
Length (L) | 7 mm |
Sleeve inside diameter | 1.7 mm |
Sleeve-wall thickness | 0.15 mm |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!