Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire end ferrule with plastic sleeve strips

Wire end ferrule strip
WENDFER-CU-(J2N)-GREY-MG-0,75X14,0

Art.-no. 0557175075
EAN 4011231461382
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
Dimensional tolerances to DIN 46228 Part 4
  • Polypropylene entry funnel

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6

Wire cross section

0.75 mm²

Colour

Grey

Length

14 mm

Sleeve length

8 mm

Sleeve inside diameter

1.2 mm

Sleeve-wall thickness

0.15 mm

Internal diameter of insertion funnel

2.8 mm

Wall thickness of insertion funnel

0.3 mm

Max. temperature resistance

105 °C

Material

Electrolytic copper

Surface

Tin plated

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
Wire stripping and crimping pliers QUADRO

WRESTRPLRS-SLFADJ-QUADRO-(0,5-2,5SMM)

Four functions (cutting, stripping, twisting, crimping) in one tool - saves time and money
x 1 pcs
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,08-16SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials