Wire end ferrule with plastic sleeve strips
Wire end ferrule strip
WENDFER-CU-(J2N)-BLUE-MG-2,5X14,0
Art.-no. 0557175250
EAN 4011231461412
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polypropylene entry funnel
- Made in Germany
Datasheets(X)
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
Wire cross section | 2.5 mm² |
Colour | Blue |
Length | 14 mm |
Sleeve length | 8 mm |
Sleeve inside diameter | 2.2 mm |
Sleeve-wall thickness | 0.15 mm |
Internal diameter of insertion funnel | 4.2 mm |
Wall thickness of insertion funnel | 0.3 mm |
Max. temperature resistance | 105 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!