Wire end ferrule with plastic sleeve
WENDFER-CU-(J2N)-BLACK-6X12
Art.-no. 055700600
EAN 4011231459488
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insulating collar made of polypropylene.
- Made in Germany.
Not all types CSA certified - see certificate.
Datasheets(X)
For fine- and superfine-stranded conductors, e.g. in accordance with DIN EN 60228 Class 5 and 6.
![]() | |
Wire cross section | 6 mm² |
Colour | Black |
Length (l1) | 20 mm |
Sleeve length (l2) | 12 mm |
Sleeve inside diameter (d1) | 3.5 mm |
Sleeve-wall thickness (s1) | 0.2 mm |
Internal diameter of insertion funnel (d2) | 6.3 mm |
Insertion-funnel height | 8 mm |
Wall thickness of insertion funnel (s2) | 0.3 mm |
Max. temperature resistance | 105 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
