Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire cup brush with support ring, knotted steel with M14 connecting thread

Braided wire cup brush steel with support ring
CPBRSH-AG-KNOTTED-STEEL-D100MMXM14

Art.-no. 0993579110
EAN 4038898270799
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
Ideal for machining large steel and cast surfaces. With safety support ring, additional bristle available when removed. For heavy and aggressive brushing work.
  • Efficient machining of large surfaces with aggressive brushing effect and high wear resistance thanks to clockwise knotting on the wire cup brush

  • For direct use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Caution: Use angle grinders with a minimum diameter of 180 mm or greater

  • Always wear safety goggles and safety gloves when working with machine brushes!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removing slag, rust, scale, concrete residue

  • Cleaning welded seams

  • Removing varnish and paint

  • Preparing metal surfaces before varnishing

Diameter (D)

100 mm

Usable length of wire (H)

23 mm

Tool holding device (d)

M14

Wire diameter

0.50 mm

Material of wire

Steel

Design

Braided

Aggressiveness

Middle

Suitable for angle grinder (point system)

4 of 4 points

Max. rotation speed

9000 rpm

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information