Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule
Surface brush with stainless steel wire
SRFBRSH-PWRDRL-STEEL-D50X6MM
Art.-no. 5465520503
EAN 4065746771863
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Increased stability during brushing
- The plastic-coated brush ensures that there is no damage to surface being machined
- Crimped wire bristles support each other
- Light surface machining work
- For use on die grinders and drills
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
For deburring and cleaning
Diameter (D) | 50 mm |
Usable length of wire (H) | 28 mm |
Shank diameter (S) | 6 mm |
Shaft length (LS) | 30 mm |
Wire diameter | 0.30 mm |
Material of wire | Stainless steel |
Design | Corrugated, Plastic cup |
Aggressiveness | Middle |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 10500 1/min |
EN standard | 1083-2 |