Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire cup brush SPEED braided steel with M14 connecting thread

Wire cup brush steel wire SPEED
CPBRSH-AG-SPEED-STEEL-D65MMXM14

Art.-no. 5465200655
EAN 4065746781961
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
Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work and very fast material removal.
  • Efficient and fast machining of large surfaces with high wear resistance thanks to the clockwise braiding on the wire cup brush

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates burr
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removing slag, rust, scale, concrete residue

  • Cleaning welding seams

  • Removing varnish and paint

  • Preparing metal surfaces before painting

Diameter (D)

65 mm

Usable length of wire (H)

20 mm

Tool holding device (d)

M14

Wire diameter

0.5 mm

Number of braids

30 PCS

Material of wire

Steel

Design

Braided

Aggressiveness

Hard

Suitable for angle grinder (point system)

4 of 4 points

Max. rotation speed

12500 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information