Wire cup brush SPEED braided steel with M14 connecting thread
Wire cup brush steel wire SPEED
CPBRSH-AG-SPEED-STEEL-D65MMXM14
Art.-no. 5465200655
EAN 4065746781961
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Efficient and fast machining of large surfaces with high wear resistance thanks to the clockwise braiding on the wire cup brush
- For direct use on angle grinders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Removing slag, rust, scale, concrete residue
- Cleaning welding seams
- Removing varnish and paint
- Preparing metal surfaces before painting
Diameter (D) | 65 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.5 mm |
Number of braids | 30 PCS |
Material of wire | Steel |
Design | Braided |
Aggressiveness | Hard |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 12500 1/min |
EN standard | 1083-2 |