Wire cup brush LONGLIFE Universal with crimped sanding bristles with M14 connecting thread
Wire cup brush with carbide bristles LONGLIFE
CPBRSH-AG-LONGLIFE-SIC-D65MMXM14
Art.-no. 5465260658
EAN 4065746777391
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Efficient machining of large surfaces thanks to wire cup brush with sanding bristles
- Crimped sanding bristles support each other and thereby increase stability during brushing
- For direct use on angle grinders
- Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Removing paint, dirt and rust
- Ideally suited for structural work on wooden surfaces
- Derusting and polishing
- Light deburring work
- For use on hand-guided angle grinders
Diameter (D) | 65 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 1.2 mm |
Material of wire | Polyamide fibres with silicon carbide sanding grains |
Grid size | K80 |
Design | Corrugated |
Aggressiveness | Middle |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 12000 1/min |
EN standard | 1083-2 |