Wire cable with ending and trapezoidal plate hook
Wire cable ending with trapezoidal plate hook
SUSPSYS-CBLMNT-TRPZCEIHOK-LOOP-L1M
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
- Cross-section 7 x 7, wire cable diameter 2 mm
- Increased vibration protection in comparison to threaded rod
- Can be installed at an angle without mounting rails
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Ventilation, air-conditioning and heating applications, pipelines, cable-support systems, lighting, speakers, safety suspensions, cable overvoltage, isolation panels for cold rooms, signage, decoration, suspended ceilings, conveyor systems, anchoring.
![]() | |
Length of wire cable ends (L) | 60 mm |
Hook diameter 2 (ØD) | 5 mm |
Height (H) | 24 mm |
Wire cable length | 1 m |
Permissible load | 0.55 kN |
Material | Steel |
Product weight (per item) | 31.900 g |
Wire cable diameter | 2 mm |
Surface | Zinc plated |
Sustainability | Ressource-saving |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!