Wire cable terminal With fork
Wire cable barrel terminal sst A4 fork welded
FRK-BARLTRML-WELDED-A4-D5
Art.-no. 5176022005
EAN 4052712066856
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Welded version for high load capacity and durability
- Pin and clip included in scope of delivery
- Suitable for marine applications
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
To compress wire rope terminals with a rope diameter of 2 to 6 mm, a hydraulic manual crimping tool must be used as well as the compatible crimping jaws.
Wire ropes with a diameter of 8, 10 and 12 mm cannot be compressed by hand. The use of stationary presses and/or rollers is required here.
Datasheets(X)
Wire railings, applications in shipbuilding, landscaping and gardening
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for rope diameter | 5 mm |
Outer diameter (d2) | 9 mm |
Bolt diameter (d3) | 9 mm |
Length (l1) | 88 mm |
Fork width (inner) (l3) | 12 mm |
Fork width (outer) | 20 mm |
Fork height (h1) | 14 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
