Wire cable terminal With fork
Wire cable barrel trmnl sst A4 fork turned
FRK-BARLTRML-MACHINED-A4-D5
Art.-no. 5176023005
EAN 4052712069352
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Design: Twisted
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for rope diameter | 5 mm |
Outer diameter (d2) | 9 mm |
Bolt diameter (d3) | 9 mm |
Length (l1) | 100 mm |
Length of terminal (l2) | 52 mm |
Fork width (inner) (l3) | 18.5 mm |
Fork width (outer) | 23 mm |
Fork height (h1) | 14 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
