Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire cable ending with male thread M8

Wire cable ending with M8 male thread
SUSPSYS-CBLMNT-ET-LOOP-M8-L3M

Art.-no. 5255000613
EAN 4052712175886
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
For simplified installation and calibration. No preparation necessary
  • Cross-section 7 x 7, wire cable diameter 2 mm

  • Increased vibration protection in comparison to threaded rod

  • Can be installed at an angle without mounting rails


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ventilation, air-conditioning and heating applications, pipelines, cable-support systems, lighting, speakers, safety suspensions, cable overvoltage, isolation panels for cold rooms, signage, decoration, suspended ceilings, conveyor systems, anchoring.

Length of wire cable ends (L)

70 mm

Wire cable length

3 m

Permissible load

0.55 kN

Material

Steel

Length (LG)

45 mm

Connection thread (AG)

M8

Product weight (per item)

73.400 g

Wire cable diameter

2 mm

Surface

Zinc plated

Sustainability

Ressource-saving
Low-emission/low-pollution

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire cable holder

SUSPSYS-CBLMNT-HOLD-(1,5-2-2,5MM)

Self-locking wire cable holder for quick installation without tools
x 30 pcs