Wire cable barrel terminal With eye
Wire cable barrel terminal stainless steel A4 loop
AUG-ROLLTRML-A4-D6
Art.-no. 5176024006
EAN 4052712066665
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pressed together with wire cables in order to produce a visually appealing cable end
- The B12 hydraulic press with appropriate crimping insert is suitable for this
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Outer diameter (d1) | 12.6 mm |
Diameter of hole (d2) | 12.5 mm |
Eye diameter (d3) | 28 mm |
Effective length (l1) | 94 mm |
Length 2 (l2) | 62 mm |
Eye width (h1) | 8 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Max. wire diameter | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
