Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire cable 7 x 7 A4 stainless steel

WN 3055 A4 stainless steel 7 x 7
WRECBL-WN3055-A4-7X7-D5

Art.-no. 5176006005
EAN 4050641657275
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
Nominal strength of the wires: 1,570 N/mm²

Due to the 7 strands of 7 wires, 7x7 wire rope is stiffer than the 7x19 wire rope but more flexible than the 1x19 wire rope.

Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

5 mm

Calculated aggregate breaking force

16.80 kN

Min. breaking force

14.10 kN

Standards

WN 3055

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shroud turnbuckles Closed with fork/terminal

TURNBCKL-FRK/TRML-CLOS-WELDED-A4-D5

A4 stainless steel, welded
x 5 pcs
Shroud turnbuckle closed with fork/terminal

TURNBCKL-FRK/TRML-CLOS-MACHINED-A4-D5

A4 stainless steel, twisted
x 5 pcs
Wire cable terminal With fork

FRK-BARLTRML-WELDED-A4-D5

For crimping stainless steel wire cables
x 5 pcs
Wire cable terminal With fork

FRK-BARLTRML-MACHINED-A4-D5

For crimping stainless steel wire cables
x 5 pcs
Wire cable barrel terminal With eye

AUG-ROLLTRML-A4-D5

Stainless steel A4
x 5 pcs
Wire cable barrel terminal with right-handed thread

BARLTRML-NUT-RTHR-A4-D5

Stainless steel A4, with nut
x 5 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-RIGHT-A4-D5

A4 stainless steel, short version with right-hand thread
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-LEFT-A4-D5

A4 stainless steel, short version with left-hand thread
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-RIGHT-LONG-A4-D5

A4 stainless steel, long version with right-hand thread
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-LEFT-LONG-A4-D5

A4 stainless steel, long version with left-hand thread
x 10 pcs
Mini barrel terminal with right-hand internal thread A4 stainless steel

ROLLTRML-MINI-IT-RIGHT-A4-D5

x 10 pcs
Mini barrel terminal with left-hand internal thread A4 stainless steel

ROLLTRML-MINI-IT-LEFT-A4-D5

x 10 pcs
Shroud turnbuckle A4 stainless steel, closed

TURNBCKL-TGL/TRML-A4-D5

With toggle and wire rope terminal
x 5 pcs
Pan head terminal A4 stainless steel

PANHDTRML-A4-D5

x 10 pcs
Wire cable barrel terminal with nut, left-hand thread

BARLTRML-NUT-LEFT-A4-D5

Stainless steel A4, with nut
x 5 pcs