Wire cable 7 x 7 A4 stainless steel
WN 3055 A4 stainless steel 7 x 7
WRECBL-WN3055-A4-7X7-D2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Due to the 7 strands of 7 wires, 7x7 wire rope is stiffer than the 7x19 wire rope but more flexible than the 1x19 wire rope.
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Outer diameter (d1) | 2 mm |
Calculated aggregate breaking force | 2.69 kN |
Min. breaking force | 2.25 kN |
Standards | WN 3055 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
