Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire cable 7 x 19 A4 stainless steel

WN 3060 A4 stainless steel 7 x 19
WRECBL-WN3060-A4-7X19-D4

Art.-no. 5176004004
EAN 4050641656735
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
  • Very flexible wire cable due to the 7 strands, each with 19 wires

  • This enables a particularly narrow bending radius
Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

4 mm

Calculated aggregate breaking force

10.40 kN

Min. breaking force

8.35 kN

Standards

WN 3060

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shroud turnbuckles Closed with fork/terminal

TURNBCKL-FRK/TRML-CLOS-WELDED-A4-D4

A4 stainless steel, welded
x 10 pcs
Shroud turnbuckle closed with fork/terminal

TURNBCKL-FRK/TRML-CLOS-MACHINED-A4-D4

A4 stainless steel, twisted
x 10 pcs
Wire cable terminal With fork

FRK-BARLTRML-WELDED-A4-D4

For crimping stainless steel wire cables
x 10 pcs
Wire cable terminal With fork

FRK-BARLTRML-MACHINED-A4-D4

For crimping stainless steel wire cables
x 10 pcs
Wire cable barrel terminal With eye

AUG-ROLLTRML-A4-D4

Stainless steel A4
x 10 pcs
Wire cable barrel terminal with right-handed thread

BARLTRML-NUT-RTHR-A4-D4

Stainless steel A4, with nut
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-RIGHT-A4-D4

A4 stainless steel, short version with right-hand thread
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-LEFT-A4-D4

A4 stainless steel, short version with left-hand thread
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-RIGHT-LONG-A4-D4

A4 stainless steel, long version with right-hand thread
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-LEFT-LONG-A4-D4

A4 stainless steel, long version with left-hand thread
x 10 pcs
Mini barrel terminal with right-hand internal thread A4 stainless steel

ROLLTRML-MINI-IT-RIGHT-A4-D4

x 10 pcs
Mini barrel terminal with left-hand internal thread A4 stainless steel

ROLLTRML-MINI-IT-LEFT-A4-D4

x 10 pcs
Shroud turnbuckle A4 stainless steel, closed

TURNBCKL-TGL/TRML-A4-D4

With toggle and wire rope terminal
x 5 pcs
Pan head terminal A4 stainless steel

PANHDTRML-A4-D4

x 10 pcs
Wire cable barrel terminal with nut, left-hand thread

BARLTRML-NUT-LEFT-A4-D4

Stainless steel A4, with nut
x 10 pcs