Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wire cable 1 x 19 A4 stainless steel

WRECBL-WN3053-A4-1X19-D3

Art.-no. 5176003003

EAN 4050641658364

-,--
price per selected packing unit
| Individual prices for customers after login
Wire cable 1 x 19 A4 stainless steel

Art.-no. 5176003003

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Nominal strength of the wires: 1,570 N/mm²
  • Very stiff wire rope thanks to 19 single wires twisted together

  • Can only be bended over large radii
Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

3 mm

Calculated aggregate breaking force

8.43 kN

Min. breaking force

7.42 kN

Standards

WN 3053

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A4 stainless steel shroud turnbuckle,

TURNBCKL-FRK/TRML-CLOS-WELDED-A4-D3

closed with fork/terminal
x 10 pcs
Shroud turnbuckle closed with fork/terminal

TURNBCKL-FRK/TRML-CLOS-MACHINED-A4-D3

A4 stainless steel, twisted
x 10 pcs
Wire cable terminal With fork

FRK-BARLTRML-WELDED-A4-D3

For crimping stainless steel wire cables
x 10 pcs
Wire cable terminal With fork

FRK-BARLTRML-MACHINED-A4-D3

For crimping stainless steel wire cables
x 10 pcs
Wire cable barrel terminal With eye

AUG-ROLLTRML-A4-D3

Stainless steel A4
x 10 pcs
A4 stainless steel wire rope swage stud with right-handed nut

BARLTRML-NUT-RTHR-A4-D3

x 10 pcs
A4 stainless steel shroud turnbuckle, closed

TURNBCKL-TGL/TRML-A4-D3

With toggle and wire rope terminal
x 5 pcs
A4 stainless steel pan head studs

PANHDTRML-A4-D3

Suitable for marine applications
x 10 pcs
Wire cable barrel terminal with nut, left-hand thread

BARLTRML-NUT-LH-A4-D3

Stainless steel A4, with nut
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information